{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Overall length | 56 mm | |
Width across flats AF | 46 mm | |
⌀ d2 | 55 mm | |
Type of product | Nut |
Article number | 375384 M30 | |
EAN / GTIN | 4030618235699 | |
Manufacturer number | 23080.0530 |