• The item cannot be ordered due to missing prices.

Loose tenon ground for adjustment 16 mm

Article no.: 375375 16

Select article variation and quantity

Slot size b1 of the machine (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 6323
    Slot size b1 of the machine 16 mm
    Slot size b2 of the jig 20 mm
    Height H 14 mm
    Height H1 5.5 mm
    Length 32 mm
    Type of product Tee-nut

    Identification numbers & Classifications

    Article number 375375 16
    EAN / GTIN 4020772071851
    Manufacturer number 71852

    Description

    Version:

    Precision ground all round, resulting in quick alignment times for appliances, vices etc., which are to be aligned parallel to the table slots of machine tools. A dial indicator is thus no longer required.

    Application:

    These loose tenons are inserted sideways into the slots after rough alignment of the fixture. When transporting the fixture, there are then no tenons protruding underneath and the table cannot be damaged. 2 pieces are sufficient per machine, or 4 pieces for a double set-up.

    Standard:

    DIN 6323

    Material:

    Steel C 15, case-hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart