{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6322A | |
Slot size b1 of the machine | 12 mm | |
Slot size b2 of the jig | 20 mm | |
for screws DIN 84, DIN 912 | M6×10 | |
Length | 22 mm | |
Height H | 10 mm | |
Type of product | Tee-nut |
Article number | 375365 12 | |
EAN / GTIN | 4020772071561 | |
Manufacturer number | 71563 |