• The item cannot be ordered due to missing prices.

Collared washer Form G M16

Article no.: 375360 M16

Select article variation and quantity

for threads Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6319G
for threads M16
Bore ⌀ d2 19 mm
External ⌀ d5 44 mm
Thickness h4 7 mm
Type of product Collared washer

Identification numbers & Classifications

Article number 375360 M16
EAN / GTIN 4020772082024
Manufacturer number 82024

Description

Version:

Form C and D case-hardened, form G quenched and tempered.

Application:

Due to its large diameter, form G is suitable even for clamping over the slot of forked clamps.
Angular compensation up to 3° when used in sets.

Standard:

DIN 6319 (form G similar to DIN 6319).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart