{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6319D | |
for threads | M8 | |
Bore ⌀ d2 | 9.6 mm | |
External ⌀ d4 | 17 mm | |
Thickness h3 | 3.5 mm | |
Type of product | Collared washer |
Article number | 375355 M8 | |
EAN / GTIN | 4020772081867 | |
Manufacturer number | 81869 |