{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6319C | |
for threads | M16 | |
Bore ⌀ d1 | 17 mm | |
External ⌀ d3 | 30 mm | |
Thickness h2 | 5.3 mm | |
Type of product | Spherical seat washer |
Article number | 375350 M16 | |
EAN / GTIN | 4020772081775 | |
Manufacturer number | 81778 |