{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 787 | |
T-slot nominal size | 6 mm | |
Thread G | M6 | |
Length L | 25 mm | |
Thread length b | 15 mm | |
narrow nut width a | 5.7 mm | |
Nut width e | 10 mm | |
Height k | 4 mm | |
Type of product | Tee-bolt |
Article number | 375305 6625 | |
EAN / GTIN | 4020772084004 | |
Manufacturer number | 84004 |