• The item cannot be ordered due to missing prices.

Flat clamp 14 mm

Article no.: 375115 14

Select article variation and quantity

Slot width a (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6496
Slot width a 14 mm
Thread G M12
Clamping force F1 horizontal 15 kN
Clamping force F2 vertical 7.5 kN
Minimum height h1 16 mm
Maximum height h2 25 mm
Intermediate height H1 16 mm
Length L 110 mm
Width B 44 mm
Type of product Side clamps

Identification numbers & Classifications

Article number 375115 14
EAN / GTIN 4020772374150
Manufacturer number 374157

Description

Version:

Low design, position the flat clamp on the workpiece. Then tighten the securing screws for the machine table. The workpiece is clamped by turning the clamping screw.

Application:

For lateral clamping of especially thin components, in order to perform complete machining operations without interference contours. Can be used both horizontally and vertically.

Material:

Hardened steel, burnished finish.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart