• The item cannot be ordered due to missing prices.

Screw jack modular 88F mm

Article no.: 373552 88F

Select article variation and quantity

highest support height (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 6406
    highest support height 88 mm
    lowest support height 75 mm
    Head ⌀ 50 mm
    Lower part ⌀ 50 mm
    for clamp with slot width 14 mm - 22 mm
    Load capacity 30 kN
    Type of product Screw jack

    Identification numbers & Classifications

    Article number 373552 88F
    EAN / GTIN 4020772072858
    Manufacturer number 72850

    Description

    Version:

    Self-locking trapezoidal thread spindle with end stop.
    Modular version. Height extension up to a maximum of 350 mm, in combination with the spacer ring No. 373555.

    Note:

    With centring hole ⌀ 12 mm for jack pads No. 375000 - 375010.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart