• The item cannot be ordered due to missing prices.

Support screw 12X94

Article no.: 370840 12X94

Select article variation and quantity

Thread G × Length L Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6314S
Thread G M12
Length L 94 mm
Head ⌀ e 36 mm
Head height k 10 mm
Type of product Screw

Identification numbers & Classifications

Article number 370840 12X94
EAN / GTIN 4020772074036
Manufacturer number 74039

Description

Version:

Quenched and tempered, strength class 8.8.

Suitable for:

All adjustable clamps.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart