{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6316V | |
Slot width a | 10 mm | |
Clamping height h | 22 mm - 46 mm | |
Tee bolt DIN 787, No. 375300 | Size 101080 | |
Length L | 100 mm | |
Width B | 11 mm | |
Height H | 15 mm | |
Distance from tip to slot | 36 mm | |
Slot length f | 32 mm | |
Type of product | Plain clamp |
Article number | 370720 10 | |
EAN / GTIN | 4020772071271 | |
Manufacturer number | 71274 | |
Manufacturer | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |