• The item cannot be ordered due to missing prices.

Tapered clamp with adjusting support screw offset, Slot width a: 16mm

Article no.: 370685 16

Select article variation and quantity

Slot width a (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Slot width a 16 mm
Type 6314AV
Clamping height h 13 mm - 58 mm
Tee bolt DIN 787, No. 375300 Size 1616125
Length L 125 mm
Width B 50 mm
Height H 25 mm
Shoulder height A1 10 mm
Shoulder depth A2 12.5 mm
Distance from tip to slot 26 mm
Slot length f 45 mm
Type of product Plain clamp

Identification numbers & Classifications

Article number 370685 16
EAN / GTIN 4020772074630
Manufacturer number 74633

Description

Version:

Quenched and tempered steel, painted, screw strength 8.8.

Application:

To achieve the lowest clamping height, turn the clamp around.

Supplied with:

Adjusting screw and T-bolt DIN 787 (No. 375300).

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart