{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6313K | |
Slot width a | 12 mm | |
Clamping height h | 0 mm - 35 mm | |
Tee bolt DIN 787, No. 375300 | Size 1212100 | |
Length L | 88 mm | |
Width B | 38 mm | |
Type of product | Clamp |
Article number | 370665 12 | |
EAN / GTIN | 4020772077143 | |
Manufacturer number | 77149 | |
Manufacturer | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de |