• The item cannot be ordered due to missing prices.

Steplessly adjustable clamp 14 mm

Article no.: 370660 14

Select article variation and quantity

Slot width a (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6321
Slot width a 14 mm
Clamping height h 0 mm - 50 mm
Tee bolt DIN 787, No. 375300 Size 1412125
Length L 140 mm
Width B 50 mm
Type of product Clamp

Identification numbers & Classifications

Article number 370660 14
EAN / GTIN 4020772074913
Manufacturer number 74914

Description

Version:

The clamp and Tee bolt form a single unit (no loose parts). The shape of the clamp provides for infinitely variable adjustment without additional blocks.

Application:

For quick and reliable clamping of various component heights on milling machines.

Material:

Quenched and tempered steel, galvanised, screw strength 8.8 or 10.9 (depending on size!).

Supplied with:

T-bolt DIN 787 (No. 375300).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart