• The item cannot be ordered due to missing prices.

T-nut, M10, for T-slot nominal size: 18mm

Article no.: 370530 18

Select article variation and quantity

for T-slot nominal size (mm) Unit price incl. VAT
  • Standard: DIN 508
  • Material: Heat-treatable steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 508
Standard DIN 508
Width a 17.7 mm
Width e 28 mm
Height k 10 mm
Length 28 mm
Thread size M10
Nut height 20 mm
T-slot nominal size 18 mm
with thread yes
Material Heat-treatable steel
Strength class 10
Type of product Tee-nut

Identification numbers & Classifications

Article number 370530 18
EAN / GTIN 4020772081263
Manufacturer number 81265

Description

Application:

For combination with studs or bolts.

Standard:

DIN 508

Material:

Quenched and tempered steel, strength 10.

Note:

Full load-bearing capacity only when threaded for the entire nut length.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart