• The item cannot be ordered due to missing prices.

T-nut, M8, for T-slot nominal size: 12mm

Article no.: 370520 12

Select article variation and quantity

for T-slot nominal size (mm) Unit price incl. VAT

Availability

  • Standard: DIN 508
  • Material: Heat-treatable steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 508
Standard DIN 508
Width a 11.7 mm
Width e 18 mm
Height k 7 mm
Length 18 mm
Thread size M8
Nut height 14 mm
T-slot nominal size 12 mm
with thread yes
Material Heat-treatable steel
Strength class 10
Type of product Tee-nut

Identification & Classification

Article number 370520 12
EAN / GTIN 4020772140304
Manufacturer number 140301
Manufacturer Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Application:

For combination with studs or bolts.

Standard:

DIN 508

Material:

Quenched and tempered steel, strength 10.

Note:

Full load-bearing capacity only when threaded for the entire nut length.

Downloads & documents

Services & product advisors

Direct purchase
Your contact person
To shopping cart