{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Reach A | 47 mm | |
Clamping height S | 0 mm - 90 mm | |
Length L | 95 mm | |
Width B | 40 mm | |
Height H | 81 mm | |
maximum clamping force | 16 kN | |
maximum torque | 105 Nm | |
for thread M | M12 | |
Type of product | Compact clamp |
Article number | 370143 47 | |
EAN / GTIN | 4062406233136 | |
Manufacturer number | 370143 47 |