• The item cannot be ordered due to missing prices.

Pressure pad, stainless steel DR

Article no.: 370096 DR

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 7600D
Version serrated
Length L 30 mm
Width B 20 mm
Height H 24 mm
Type of product Thrust block

Identification numbers & Classifications

Article number 370096 DR
EAN / GTIN 4020772001926
Manufacturer number 553443

Description

Suitable for:

Type 3 / 6

Supplied with:

Supplied with dowel pin.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart