{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M8 | |
External ⌀ D | 24 mm | |
maximum torque | 29.4 Nm | |
Length L | 50 mm | |
Type of product | Jig clamping system |
Article number | 370077 50 | |
Manufacturer number | K0018.08050 |