{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
H1 | 83 mm | |
Height H2 | 20 mm | |
B | 20 mm | |
⌀ D | 32 mm | |
⌀ D1 | 17 mm | |
⌀ D2 | 20 mm | |
⌀ D3 | 12.5 mm | |
Fmax. | 20.2 kN | |
Type of product | Clamping hook |
Article number | 370075 4 | |
EAN / GTIN | 4059245030866 |