• The item cannot be ordered due to missing prices.

Clamping hook with collar M12 4

Article no.: 370071 4

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 4
H1 65 mm - 80 mm
Height H2 27 mm
Length 1 40 mm
Fmax. 13.5 kN
maximum torque 45 Nm
Thread M M12
Type of product Clamping hook

Identification numbers & Classifications

Article number 370071 4
EAN / GTIN 2050001886736
Manufacturer number K0015.12140

Description

Version:

Entirely of hardened and tempered steel; burnished.

Application:

Screwed directly into a grid hole, no countersinking required.
For space-saving clamping of workpieces.
For space-saving clamping of workpieces.

Suitable for:

Height element No. 370078.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart