{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Thread M | M8 | |
Width across flats AF | 13 mm | |
External ⌀ D1 | 5.8 mm | |
Length 1 | 11.6 mm | |
Collar length L2 | 25 mm | |
maximum loading (static) | 8 kN | |
Type of product | Self-aligning pad |
Article number | 370065 M8 | |
EAN / GTIN | 2050001961907 | |
Manufacturer number | K0287.108 |