• The item cannot be ordered due to missing prices.

Versa clamping claw, round, Type: 5

Article no.: 370035 5

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Screw to standard M5×10
⌀ D 19.05 mm
Height H 9.53 mm
⌀ D1 for M5
recommended clamping height 1.5 mm - 3 mm
Standard DIN 912
Type of product Clamping claws

Identification numbers & Classifications

Article number 370035 5
EAN / GTIN 4046368329755
Manufacturer number 32175

Description

Version:

  • The contour of the claw generates a slight pull-down force.
  • The low clamping height saves material.
  • Higher cutting values due to positive clamping.

Application:

Ideal for multiple clamping.

Supplied with:

1 clamping claw with screw.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart