This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Double taper clamping jaw flat, Thread M: M16

Article no.: 370024 M16

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M16
Length 58 mm - 66 mm
Height H 34 mm
B1 56 mm
maximum tightening torque 210 Nm
Clamping force 80 kN
Type of product Wedge clamp

Identification numbers & Classifications

Article number 370024 M16
Manufacturer number 23250.0146

Description

Application:

Turning the clamping screw movers the two clamping jaws outwards and presses the workpieces against a fixed stop.
The double wedge allows the additional facility of vertical clamping.

Material:

Base of tool steel, hardened, bright finish. Base of tool steel, hardened, burnished and ground.

Note:

Installation in a tapped hole or using a nut on T-slots. Horizontal or vertical multiple clamping can be performed.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart