• The item cannot be ordered due to missing prices.

Single taper clamping jaw ribbed M12

Article no.: 370021 M12

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M12
Length 42 mm - 49 mm
Height H 26 mm
B1 41 mm
maximum tightening torque 85 Nm
Clamping force 30 kN
Type of product Wedge clamp

Identification numbers & Classifications

Article number 370021 M12
EAN / GTIN 4030618237662
Manufacturer number 23250.0012

Description

Application:

Turning the clamping screw movers the two clamping jaws outwards and presses the workpieces against a fixed stop.

Material:

Base of tool steel, hardened, bright finish. Base of tool steel, hardened, burnished and ground.

Note:

Installation in a tapped hole or using a nut on T-slots. Horizontal or vertical multiple clamping can be performed.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart