• The item cannot be ordered due to missing prices.

Clamping mandrel for through hole 27 mm

Article no.: 370015 27

Select article variation and quantity

D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D1 27 mm
External ⌀ D 50 mm
Tolerance external ⌀ h9
D2 smallest clamping ⌀ 18 mm
⌀ D3 M 10
⌀ D4 M 4/39.4
H 28.6 mm
H1 22.2 mm
Clamping force 20 kN
maximum tightening torque 60 Nm
max. clamping travel 0.38 mm
Type of product Mandrel

Identification numbers & Classifications

Article number 370015 27
EAN / GTIN 4046368382002
Manufacturer number 38200

Description

Version:

  • Base body of structural steel including steel screw.
  • 5-face machining possible.
  • Very high repetition accuracy.
  • Easy machining of the base body at the desired clamping ⌀.

Application:

For clamping workpieces in an existing bore.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart