• The item cannot be ordered due to missing prices.

Double wedge clamp M4

Article no.: 370010 M4

Select article variation and quantity

Thread M Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Thread M M4
    Length L 15.9 mm
    Width B 12.3 mm
    Height H 14.5 mm
    B1 10.4 mm
    H1 12.7 mm
    B2 12.7 mm
    Height H2 5.6 mm
    Maximum spreading tension 13.2 mm
    suitable for hex socket -AF 3 mm
    maximum tightening torque 3.4 Nm
    Clamping force 2.2 kN
    Type of product Wedge clamp

    Identification numbers & Classifications

    Article number 370010 M4
    EAN / GTIN 4046368870509
    Manufacturer number 80500

    Description

    Version:

    • Aluminium profile with steel wedge including screws.
    • Space-saving multiple clamping.

    Application:

    Particularly suitable for clamping round and flat parts.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart