• The item cannot be ordered due to missing prices.

Eccentric fixture clamp with knife edge, Thread M: M16

Article no.: 370008 M16

Select article variation and quantity

Thread M Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M M16
Claw plate ⌀ D1 30.1 mm
Internal hexagon AF1 12 mm
Eccentric travel S1 2.5 mm
Dimension A 15 mm
Washer height H 12.7 mm
Thread length L 27 mm
Clamping force 27 kN
maximum tightening torque 88 Nm
Type of product Eccentric clamp

Identification numbers & Classifications

Article number 370008 M16
EAN / GTIN 4046368875924
Manufacturer number 82592

Description

Version:

  • Requires only small space, so few interference contours.
  • Clamping of workpieces of any shape.

Clamping washer of case-hardened steel with eccentric steel screw.

Supplied with:

1 pc. steel screw, 1 pc. clamping washer.

Note:

A hexagon L-wrench size 7 is required for clamp M 10!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart