{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 180 mm | |
Width | 360 mm | |
Height | 15 mm | |
Type of product | Adapter plate |
Article number | 368015 180 | |
EAN / GTIN | 4062406745820 | |
Manufacturer number | 368015 180 |