• The item cannot be ordered due to missing prices.

Baseplate, Length: 360mm

Article no.: 368010 360

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 360 mm
Width 360 mm
Height 30 mm
Type of product Adapter plate

Identification numbers & Classifications

Article number 368010 360
EAN / GTIN 4062406745813
Manufacturer number 368010 360

Description

Version:

System consisting of base plate and clamping/sacrificial plate. Base plate is mounted on the zero point clamping system at 200 mm pitch, or directly on to the machine table. The clamping/sacrificial plate is mounted on the base plate and the negative of the component contour is introduced individually. Alternatively, simple clamping elements from Mite-Bite, AMF, KIPP, Halder and similar can be mounted on the clamping/sacrificial plate for component clamping.
Anodised aluminium.
Pitch 200 mm and cross pitch 200 mm.

Suitable for:

Zero point clamping systems with 200 mm pitch or 200 mm cross pitch (for size 360).

Supplied with:

8 fitted screws M8, 8 blanking screws.

Optional extras:

Clamping stud No. 360025 18M12.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart