• The item cannot be ordered due to missing prices.

Set of parallels

Article no.: 366753

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of strips 8 pair
Width 8 mm
Height 17 mm; 22 mm; 26 mm; 28 mm; 32 mm; 36 mm; 38 mm; 42 mm
Length 200 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366753
EAN / GTIN 4045197559395
Manufacturer number 366753

Description

Version:

Ground in pairs, hardness 60 HRC.
Accuracy: height tolerance ± 0.01 mm; width tolerance ± 0.02 mm.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart