• The item cannot be ordered due to missing prices.

Set of parallels magnetic, Length: 125mm

Article no.: 366740 125

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of strips 5 pair
Width 2.5 mm
Height 15 mm; 30 mm; 35 mm; 37 mm; 39 mm
Length 125 mm
Type of product Pairs of parallels

Identification numbers & Classifications

Article number 366740 125
EAN / GTIN 4045197329233
Manufacturer number 366740 125

Description

Version:

Accuracy: Height tolerance ± 0.01 mm; width tolerance ± 0.02 mm.
Hardness: 60 HRC.
Precision ground as pairs.
Reduces the clamping time by up to 10 %.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Note:

Available also in lengths 50, 70, 100 and 150 mm.
Individual pairs of parallels in stock at the manufacturer.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart