• The item cannot be ordered due to missing prices.

Set of parallels, Length: 100mm

Article no.: 366702 100

Select article variation and quantity

Length (mm) Unit price incl. VAT

Availability

  • Shape description: flat; parallel; rectangular

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of strips 20 pair
Length 100 mm
Shape description flat; parallel; rectangular
Type of product Pairs of parallels

Identification & Classification

Article number 366702 100
EAN / GTIN 4045197799166
Manufacturer number 366702 100
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

GARANT − precision version. Pairing tolerance ≤ 0.004 mm, width / height tolerance ≤ 0.007 mm, extremely precise flatness and rectangularity. Parallels stored in special plastic stand. Hardness: 60 HRC.
Precision ground as pairs.

Application:

In high precision work for parallel mounting of components in machine vices or jigs.

Content:

2×5; 2×10; 2×15; 2×20; 3×6;
3×11; 3×16; 3×21; 4×7; 4×12;
4×17; 4×22; 5×8; 5×13; 5×18;
5×23; 6×9; 6×14; 6×19; 6×24

Note:

Sizes 125 – 200: In 1 mm increments, except 9 mm, all other dimensions achievable.
See the spare parts list for spare holders.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart