• The item cannot be ordered due to missing prices.

Manual vice for drilling machines, Jaw width A: 80mm

Article no.: 365055 80

Select article variation and quantity

Jaw width A (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range b 77 mm
Jaw height C 30 mm
Base body length a 158 mm
Overall height c 64 mm
Weight 4 kg
Type of product Drilling machine vice

Identification numbers & Classifications

Article number 365055 80
EAN / GTIN 4062406188627
Manufacturer number 365055 80

Description

Version:

  • Can be used horizontally, vertically or laterally.
  • Sturdy and handy design.
  • Jaws through hardened and ground.
  • Uniform total length. (spindle retracts into handle!)
  • Universal fastening capability due to long holes.
  • Movable jaw with guides at the sides.
  • Fixed jaw with three vertical prismatic and one horizontal prismatic section.
  • With detachable crank.

Application:

For clamping components on drilling machines.

Material:

Cast iron body.

Accuracy:

Within 0.20 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


Manual vice for drilling machines, Jaw width A: 80mm

Manual vice for drilling machines, Jaw width A: 80mm

Jaw height C 30 mm 30 mm 28 mm
Overall height c 64 mm 64 mm 65 mm
Weight 4 kg 4 kg 5.7 kg
Base body length a 158 mm 233 mm 238 mm
Clamping range b 77 mm 65 mm 120 mm
Type of product Drilling machine vice Drilling machine vice Drilling machine vice

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart