• The item cannot be ordered due to missing prices.

Quick-release vice for one-hand use, Jaw width A: 110mm

Article no.: 365023 110

Select article variation and quantity

Jaw width A (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width A 110 mm
Clamping range b 130 mm
Jaw height C 32 mm
Base body length a 280 mm
Base body width B 112 mm
Overall height c 82 mm
maximum overall length L4 510 mm
Weight 9.5 kg
Colour code for suitable accessories BM vice, blue
Type of product Drilling machine vice

Identification numbers & Classifications

Article number 365023 110
EAN / GTIN 4045197563200
Manufacturer number 365023 110

Description

Version:

  • Quick adjustment of the movable jaws.
  • Jaws through hardened and ground.
  • Time-consuming cranking not necessary.
  • Precise clamping due to long flat guide.
  • Clamping of component with just one hand.
  • One jaw with horizontal and vertical prismatic profiles for round material, one jaw smooth.
  • Both jaws are stepped at the top to clamp flat parts.
  • With two side support faces.
  • Positive locking.

Application:

For quick clamping of components on drilling machines and measuring machines.

Material:

Body and movable jaw made of sturdy special cast iron.

Accuracy:

Within 0.03 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart