{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw width A | 65 mm | |
maximum clamping range b | 130 mm | |
Jaw height C | 37 mm | |
Overall length a | 230 mm | |
Overall width B | 65 mm | |
Weight | 4.3 kg | |
Type of product | Checking vice |
Article number | 363650 65 | |
EAN / GTIN | 4045197313614 | |
Manufacturer number | B 60 15 0 0007 |