• The item cannot be ordered due to missing prices.

Universal grinding and inspection vice 70 mm

Article no.: 363350 70

Select article variation and quantity

Jaw width A (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width A 70 mm
maximum clamping range b 80 mm
Jaw height C 30 mm
Overall length a 180 mm
Overall width B 110 mm
Gesamthöhe c 137 mm
Pivot range 2×60°
Weight 12 kg
Type of product Checking vice

Identification numbers & Classifications

Article number 363350 70
EAN / GTIN 4045197313485
Manufacturer number B 60 05 0 0001

Description

Version:

  • Tool steel, through hardened, precision ground.
  • Adjustment in 2 axes, rotating and pivoting.
  • Scale reading via vernier: 3′.

Application:

For machining and inspection of surfaces and angular surfaces up to 46°, true to gauge.

Accuracy:

Within 0.003 mm / 100 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart