• The item cannot be ordered due to missing prices.

Top jaw soft 120A mm

Article no.: 363324 120A

Select article variation and quantity

Jaw width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 120 mm
maximum clamping force 15 kN
Jaw height h 28 mm
Jaw length l 39 mm
l2 44 mm
Weight 0.4 kg
Material Aluminium
suitable for colour code HOLEX ZS 75
Type of product Vice jaws

Identification numbers & Classifications

Article number 363324 120A
EAN / GTIN 4067263355540
Manufacturer number 363324 120A

Description

Version:

Soft jaws for realising customised contours and for machining sensitive components.

Downloads & documents

Compare with similar products

This article


Recommendations


Top jaw soft  120A mm

Top jaw soft 120A mm

Jaw width b 120
Jaw height h 28 28
Jaw length l 39 50
l2 44
maximum clamping force 15
suitable for colour code HOLEX ZS 75 Xtric 80
Type of product Vice jaws Vice jaws

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart