{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 176 mm | |
Width | 134 mm | |
Height | 60 mm | |
Connection thread | 1/4 in | |
Type of product | Vice accessories |
Article number | 363186 XP96C | |
EAN / GTIN | 4062406578282 | |
Manufacturer number | 363186 XP96C |