• The item cannot be ordered due to missing prices.

Smooth centre jaw, Type: 80

Article no.: 363044 80

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width b 80 mm
Jaw height h 28 mm
Jaw length l 23 mm
suitable for colour code Xtric 80
Type of product Vice jaws

Identification numbers & Classifications

Article number 363044 80
EAN / GTIN 4062406221485
Manufacturer number 363044 80

Description

Version:

With smooth 3 mm grip step and smooth clamping face.

Suitable for:

Spindle bearing, complete No. 363008.

Note:

Not for use with size 50 or Xtric types XS and XSP!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart