• The item cannot be ordered due to missing prices.

Standard centre jaw 125

Article no.: 363040 125

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width b 125 mm
    Jaw height h 38 mm
    Jaw length l 26 mm
    suitable for colour code Xtric 125
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 363040 125
    EAN / GTIN 4062406221454
    Manufacturer number 363040 125

    Description

    Version:

    With grip serrations in a 3 mm step and a smooth clamping face.

    Suitable for:

    Spindle bearing, complete No. 363008.

    Note:

    Not for use with size 50 or Xtric types XS and XSP!

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart