• The item cannot be ordered due to missing prices.

Gripp top jaw 125

Article no.: 363038 125
New product

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for type 125
Jaw width b 125 mm
Jaw height h 34 mm
Jaw length l 66 mm
Weight 1.37 kg
Thread M14×1.5
suitable for colour code Xtric 125
Type of product Vice jaws

Identification numbers & Classifications

Article number 363038 125
EAN / GTIN 4067263109150
Manufacturer number 363038 125

Description

Application:

For realising customised contours and for machining sensitive components.

Suitable for:

No. 361238361250 and 361160.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart