• The item cannot be ordered due to missing prices.

Top jaw without step 50

Article no.: 363037 50

Select article variation and quantity

for type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    b1 50 mm
    Jaw height h 24 mm
    Height h2 8 mm
    Jaw length l 40 mm
    Length l1 3 mm
    Weight 0.22 kg
    suitable for colour code Xtric 50
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 363037 50
    EAN / GTIN 4062406592042
    Manufacturer number 363037 50

    Description

    Version:

    Smooth jaws without step.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart