{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
b1 | 125 mm | |
Jaw height h | 38 mm | |
Height h2 | 15 mm | |
Jaw length l | 66 mm | |
Length l1 | 3 mm | |
Weight | 1.35 kg | |
suitable for colour code | Xtric 125 | |
Type of product | Vice jaws |
Article number | 363036 125 | |
EAN / GTIN | 4062406393038 | |
Manufacturer number | 363036 125 |