{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material | 1.7227 | |
Jaw width b | 80 mm | |
Jaw height h | 24 mm | |
Jaw length l | 40 mm | |
suitable for colour code | Xtric 50 | |
Type of product | Vice jaws |
Article number | 363034 80S | |
EAN / GTIN | 4062406358716 |