• The item cannot be ordered due to missing prices.

Top jaw system, LANG, width-reduced 40C

Article no.: 363030 40C

Select article variation and quantity

for type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width b 40 mm
    b1 80 mm
    Jaw height h 28 mm
    Height h1 3 mm
    Height h2 13 mm
    Jaw length l 50 mm
    Length l1 3 mm
    Weight 0.35 kg
    suitable for colour code Xtric 80
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 363030 40C
    EAN / GTIN 4062406090579
    Manufacturer number 363030 40C

    Description

    Version:

    Combination jaws with grip serrations and a smooth clamping face.
    Pre-impression of the serrated contour necessary.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart