• The item cannot be ordered due to missing prices.

Top jaw LANGwith narrow web 50

Article no.: 363019 50

Select article variation and quantity

for type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

b1 50 mm
Jaw height h 24 mm
Height h1 3 mm
Height h2 11 mm
Jaw length l 40 mm
Length l1 3 mm
Weight 0.22 kg
suitable for colour code Xtric 50
Type of product Vice jaws

Identification numbers & Classifications

Article number 363019 50
EAN / GTIN 4062406388478
Manufacturer number 363019 50

Description

Version:

Jaws with narrow web for improved accessibility, caution: Size 50: Max. 35 Nm = 14 kN; size 80: Max. 54.4 Nm = 16 kN; size 125: Max. 82.5 Nm = 20 kN.
Pre-impression of the serrated contour necessary.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart