• The item cannot be ordered due to missing prices.

Standard top jaw, coated 80

Article no.: 363014 80

Select article variation and quantity

for type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    b1 80 mm
    Jaw height h 28 mm
    Height h1 3 mm
    Height h2 13 mm
    Jaw length l 50 mm
    Length l1 3 mm
    Weight 0.45 kg
    suitable for colour code Xtric 80
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 363014 80
    EAN / GTIN 4062406090531
    Manufacturer number 363014 80

    Description

    Version:

    Combination jaws with grip serrations and a smooth clamping face.
    With coating on the smooth clamping face for optimum retaining force.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart