• The item cannot be ordered due to missing prices.

Spindle bearing, complete 80/220

Article no.: 363008 80/220

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 5 mm; 10 mm
suitable for type 80M; 80MP
suitable for colour code Xtric 80
Overall length L 220 mm
Type of product Spindle bearing

Identification numbers & Classifications

Article number 363008 80/220
EAN / GTIN 4062406219994
Manufacturer number 363008 80/220

Description

Version:

  • Permits the clamping of two components.
  • 4 mm length compensation of the spindle for clamping workpieces of different sizes.
  • Straightforward assembly and removal.

Suitable for:

Separately obtainable centre jaws No. 363040, 363042, 363044.

Supplied with:

Spindle bearing, spindle with length compensation.

Optional extras:

Hexagon screwdriver No. 627424 size 3 and size 5.

Note:

Not for use with size 50 or Xtric types XS and XSP!

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart