• The item cannot be ordered due to missing prices.

Jaw securing screw for vice jaws, Thread / Length: M10X23

Article no.: 362621 M10X23

Select article variation and quantity

Thread / Length Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Thread M10
Length 23 mm
Type of product Screw

Identification numbers & Classifications

Article number 362621 M10X23
EAN / GTIN 4250364401593
Manufacturer number 6921011023000

Description

Suitable for:

Clamping jaws No. 362400362626 with jaw width 100 to 160 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart